Zoro Homepage

Cylindrical Behavioral Health Lockset, SS

  • Mfr # 10XU15 BHW 32D

  • Zoro # G306600772


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Sargent LA
Number of Pins
6; 7
Strike Type
Curved Lip, T-Strike
Number of Keys
2
Style
Behavioral Health
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XU15 BHW 32D
Zoro #
G306600772
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 to 2
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Keyway Type
Sargent LA
Number of Pins
6; 7
Strike Type
Curved Lip, T-Strike
Number of Keys
2
Style
Behavioral Health
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Ligature Resistant
Yes
Lockset Finish
Stainless Steel
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Mortise / Cylindrical
Cylindrical
Key Type
Keyed Different
Standards
ANSI/BHMA
ADA Compliant
Yes
Backset
2 3/4 in
Includes Core
Core Not Included
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
1
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Behavioral Health
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable

Description

Cylindrical Behavioral Health Lockset,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.