Cylindrical Lock, 1 3/8-2" Thick
Mfr # 10XU15 LL 26D
Zoro # G722386243
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
8-1/4 in
Lockset Finish
Satin Chrome
Height
4-1/4 in
Required Door Thickness
1-3/4 to 2
Keyway Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10XU15 LL 26D
Zoro #
G722386243
UPC #
197163098026
Country of Origin
United States
Dimensions
Length (In.)
8-1/4 in
Height
4-1/4 in
Required Door Thickness
1-3/4 to 2
Width (In.)
7.13 in
Details
Lockset Finish
Satin Chrome
Keyway Type
Non-Keyed
Series
Brass, Bronze
Item
Cylindrical Lock
Grade
Grade 1
Backset
2-3/4 in
Material
Brass, Bronze
Description
Cylindrical Lock,1 3/8-2" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.