Zoro Homepage

Cylindrical Lock, 1 3/8-2" Thick

  • Mfr # 10XU65 LL 26D

  • Zoro # G622387081


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/4 in
Width (In.)
7.13 in
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Non-Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XU65 LL 26D
Zoro #
G622387081
UPC #
197163098002
Country of Origin
United States

Dimensions

Height
4-1/4 in
Width (In.)
7.13 in
Required Door Thickness
1-3/4 to 2
Length (In.)
8-1/4 in

Details

Item
Cylindrical Lock
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Non-Keyed
Grade
Grade 1
Series
Brass, Bronze
Material
Brass, Bronze

Description

Cylindrical Lock,1 3/8-2" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.