Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Lock, 1 3/8-2" Thick

  • Mfr # 60-10XG05 LB 26D

  • Zoro # G722382894


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Series
Brass, Bronze
Width
7.13 in
Material
Brass, Bronze
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-10XG05 LB 26D
Zoro #
G722382894
UPC #
197163369089
Country of Origin
United States

Dimensions

Width
7.13 in
Height
4-1/4 in
Length
8-1/4 in
Door Thickness
1-3/4 to 2

Details

Grade
Grade 1
Item
Cylindrical Lock
Series
Brass, Bronze
Material
Brass, Bronze
Backset
2-3/4 in
Finish
Satin Chrome

Description

Cylindrical Lock,1 3/8-2" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.