Cylindrical Lock, 1 3/8-2" Thick
Mfr # 60-10XG37 LP 26D
Zoro # G622387609
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Door Thickness
1-3/4 to 2
Series
Brass, Bronze
Grade
Grade 1
Backset
2-3/4 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-10XG37 LP 26D
Zoro #
G622387609
UPC #
197163353958
Country of Origin
United States
Dimensions
Door Thickness
1-3/4 to 2
Length
8-1/4 in
Height
4-1/4 in
Width
7.13 in
Details
Series
Brass, Bronze
Grade
Grade 1
Backset
2-3/4 in
Finish
Satin Chrome
Item
Cylindrical Lock
Material
Brass, Bronze
Description
Cylindrical Lock,1 3/8-2" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.