Zoro Homepage

Deadbolt, Oil Rubbed Bronze

  • Mfr # 484 10B

  • Zoro # G4534756


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Industrial, Institutional
Lockset Grade
1
Series
480
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484 10B
Zoro #
G4534756
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 1/8 in

Description

Deadbolt Lock, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series 480, Lockset Finish Oil Rubbed Bronze, Keyway Type 4A, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes (2) Keys, Material Brass, Steel, Number of Keys 2, Pins 6, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.