Zoro Homepage

Dogging Kit, 80/90 Series, Satin Chrome

  • Mfr # 68-2596

  • Zoro # G3768567


product price: $37.69
/ea

Key Features

Overall Width
1 1/2 in
Overall Length
1 1/2 in
Finish
Satin Chrome
Overall Height
1 in
For Use With
80/90 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-2596
Zoro #
G3768567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
1 1/2 in
Overall Height
1 in

Details

Item
Dogging Kit
Finish
Satin Chrome
For Use With
80/90 Series Exit Devices
ADA Compliant
No
Product Type
Dogging Kit
Compatible Series
80, 90

Description

Dogging Kit, Satin Chrome Finish, For Use With 80/90 Series Exit Devices, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.