
Door Closer Arm, 351, 281, 1431 Series, Heavy Duty Parallel, Sprayed Aluminum
Mfr # 25P10 EN
Zoro # G716468399
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Material
Varies
Closer Type
Parallel Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25P10 EN
Zoro #
G716468399
UPC #
197163193493
Country of Origin
United States
Details
Finish
Satin Aluminum
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Material
Varies
Closer Type
Parallel Arm
Item
Door Closer Arms
Hand Orientation
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.