
Door Closer Arm, 351, 281, 1431 Series, Heavy Duty Parallel w/Positive Stop, Hold Open, Sprayed Alu
Mfr # 25PSH EN
Zoro # G916468373
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Parallel Arm
Closer Mounting Style
Parallel Arm
Hand Orientation
Non-Handed
Finish
Satin Aluminum
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25PSH EN
Zoro #
G916468373
UPC #
197163193509
Country of Origin
United States
Details
Closer Type
Parallel Arm
Closer Mounting Style
Parallel Arm
Item
Door Closer Arms
Hand Orientation
Non-Handed
Finish
Satin Aluminum
Color
Satin Aluminum
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.