Door Closer Arm, 351, 281, 1431 Series, Standard, Sprayed Aluminum

  • Mfr # 25O EN

  • Zoro # G416468422


product price: $168.57
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Closer Type
Regular or Top Jamb
Closer Mounting Style
Regular or Top Jamb
Material
Varies
Finish
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25O EN
Zoro #
G416468422
UPC #
197163013111
Country of Origin
United States

Details

Hand Orientation
Non-Handed
Closer Type
Regular or Top Jamb
Closer Mounting Style
Regular or Top Jamb
Material
Varies
Item
Door Closer Arms
Finish
Satin Aluminum
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.