Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closer Arm, 351, 281, 1431 Series, Universal, Parallel, Standard, Top Jamb, Hold Open, Sprayed

  • Mfr # 25UH EN

  • Zoro # G016468358


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Varies
Color
Satin Aluminum
Closer Type
Tri Mount
Closer Mounting Style
Tri Mount
Finish
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25UH EN
Zoro #
G016468358
UPC #
197163193516
Country of Origin
United States

Details

Material
Varies
Color
Satin Aluminum
Closer Type
Tri Mount
Closer Mounting Style
Tri Mount
Finish
Satin Aluminum
Item
Door Closer Arms
Hand Orientation
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.