Door Closer Arm, 351, 281, 1431 Series, Universal, Parallel, Standard, Top Jamb, Sprayed Aluminum

  • Mfr # 25UO EN

  • Zoro # G116468302


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Tri Mount
Color
Satin Aluminum
Hand Orientation
Non-Handed
Closer Mounting Style
Tri Mount
Finish
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25UO EN
Zoro #
G116468302
UPC #
197163193523
Country of Origin
United States

Details

Closer Type
Tri Mount
Color
Satin Aluminum
Hand Orientation
Non-Handed
Closer Mounting Style
Tri Mount
Finish
Satin Aluminum
Material
Varies
Item
Door Closer Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.