Zoro Homepage

Door Lever Lockset, Classroom, SFIC

  • Mfr # 28 70 74 BOTH ROSES 11G37 LL26D

  • Zoro # G0867336


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28 70 74 BOTH ROSES 11G37 LL26D
Zoro #
G0867336
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in to 2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
11 Line T-Zone
Lockset Finish
Satin Chrome
Key Type
Different
Cylinder Core Type
SFIC Not Included
Lockset Fire Rating
3 hr
Handle Material
Cast Brass, Bronze
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip Strike
Backset
2 3/4 in
Strike Dim.
4 7/8 in x 1 1/4 in
Number of Pins
6
Series
11 Line T-Zone
ADA Compliant
No
Includes
Lead-Lined Rose Both Sides, Disposable Plastic Construction Core
Features
Durability Tested to 12 Million Cycles
For Use With
Wood, Steel Doors
Number of Keys
0
Standards
ANSI A156.2 Series 4000
Ligature Resistant
No
Item
Lever
Mortise/Cylindrical
Cylindrical
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 11 Line T-Zone, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI A156.2 Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Durability Tested to 12 Million Cycles, For Use With Wood, Steel Doors, Handle Material Cast Brass, Bronze, Includes Lead-Lined Rose Both Sides, Disposable Plastic Construction Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.