Door Lever Lockset, Passage, Grade 1
Mfr # 28 11U15 LL 26D
Zoro # G0867406
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel Doors
Key Type
Different
Lockset Function
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28 11U15 LL 26D
Zoro #
G0867406
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 11 Line T-Zone, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI A156.2 Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Durability Tested to 12 Million Cycles, For Use With Wood, Steel Doors, Handle Material Bronze, Cast Brass, Item Lever, Lockset Performance Strength Heavy Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.