Zoro Homepage

Door Lever Lockset, Privacy

  • Mfr # 28 11U65 LL 26D

  • Zoro # G0867388


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
11 Line T-Zone
Required Door Thickness
1-3/4" to 2"
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28 11U65 LL 26D
Zoro #
G0867388
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4" to 2"

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 11 Line T-Zone, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI A156.2 Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Durability Tested to 12 Million Cycles, For Use With Wood, Steel Doors, Handle Material Cast Brass, Bronze, Item Lever, Lockset Performance Strength Heavy Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.