Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, 2" Thickness

  • Mfr # 10XG05 LL BSP

  • Zoro # G309135974


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance
Style
Office
Lockset Finish
Powder Coated
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG05 LL BSP
Zoro #
G309135974
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance
Style
Office
Lockset Finish
Powder Coated
Keyway Type
Sargent LA
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Key Material
Nickel Silver
Number of Keys
2
ADA Compliant
Yes
Number of Pins
6; 7
Strike Type
Curved Lip, T-Strike
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Ligature Resistant
No
Includes
Mounting Plate
Backset
2 3/4 in
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Function ANSI Code
F109
Knob/Handle Material
Cast Zinc
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
Visual Indicator Message
No Message
Trim Plate Shape
Round
Lockset Type
Mechanical
Includes Core
Core Included
Lockset Style
10X Line
ANSI/BHMA Finish
Flat Black Coated
Includes Hardware
Hardware Included
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Hand Orientation
Non-Handed
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,Cylindrical,2" Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.