Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, 2" Thickness

  • Mfr # 10XG37 LL BSP

  • Zoro # G909135954


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Lockset Finish
Powder Coated
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG37 LL BSP
Zoro #
G909135954
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Lockset Finish
Powder Coated
Keyway Type
Sargent LA
Key Type
Keyed Different
Strike Type
Curved Lip, T-Strike
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Backset
2 3/4 in
Ligature Resistant
No
Key Material
Nickel Silver
Number of Keys
2
ADA Compliant
Yes
Number of Pins
6; 7
Includes
Mounting Plate
Cylinder Core Type
Conventional Core Cylinder
Trim Plate Shape
Round
Lockset Function ANSI Code
F84
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Flat Black Coated
Fire Rating
3 hr
Includes Hardware
Hardware Included
Visual Indicator Message
No Message
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
ANSI Grade
1
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Performance Grade
1
Lockset Style
10X Line
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Cast Zinc
Ligature-Resistant
Not Ligature-Resistant
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,Cylindrical,2" Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.