
Dormitory or Exit Mortise Lock, Lockbody Only, Satin Stainless Steel
Mfr # 8225 32D
Zoro # G416475512
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Series
Stainless Steel
Lockset Grade
Grade 1
Width
5.63 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8225 32D
Zoro #
G416475512
UPC #
197163335145
Country of Origin
United States
Dimensions
Width
5.63 in
Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Details
Lockset Finish
Satin Stainless Steel
Series
Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.