Double Cylinder, Fail Safe, 12V Electrified Mortise Lock, Satin Chrome
- Mfr # 8272-12V 26D
- Zoro # G514532155
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375
Width
5.625
Finish
Satin Chrome
Length
9.25
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8272-12V 26D
- Zoro #
- G514532155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4.375
- Width
- 5.625
- Length
- 9.25
Details
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8270 Series Electrified Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.