Double Cylinder, Fail Safe, 24V Electrified Mortise Lock, L Rose, L Lever, Satin Chrome

  • Mfr # 8272-24V LL 26D

  • Zoro # G116475744


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Series
Brass or Bronze
Height
4.38 in
Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8272-24V LL 26D
Zoro #
G116475744
UPC #
197163363797
Country of Origin
United States

Dimensions

Height
4.38 in
Body Size Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in

Details

Finish
Satin Chrome
Series
Brass or Bronze
Item
Electric Mortise Lock
Input Voltage
12VDC/24VDC
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.