Shop SARGENT
See all product information
Create Account
Double Cylinder, Fail Safe, 24V Electrified Mortise Lock, Satin Stainless Steel
- Mfr # 8272-24V 32D
- Zoro # G214532721
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375
Width
5.625 in
Finish
Satin Stainless Steel
Length
9.25
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8272-24V 32D
- Zoro #
- G214532721
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- 8270 Series Electrified Lever Mortise Locks
Dimensions
- Depth
- 4.375
- Width
- 5.625 in
- Length
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.