Shop SARGENT
See all product information
Create Account
Double Dummy Lever Pull Grade 1 with B Lever and L Rose Dark Bronze Finish
- Mfr # 10XU94LB10BE
- Zoro # G215500514
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
10X Line Series
Height
5 in
Color
Dark Bronze
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10XU94LB10BE
- Zoro #
- G215500514
- UPC #
- -
- Country of Origin
- United States
- Finish
- Dark Bronze
- Series
- 10X Line Series
- Color
- Dark Bronze
- Material
- Zinc
Dimensions
- Height
- 5 in
- Length
- 9.5 in
- Width
- 7.5 in
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.