Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Pull Exit Device Trim, PTB Design, Satin Stainless Steel

  • Mfr # 810 PTB 32D

  • Zoro # G616475480


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Handing
Non-Handed
Exit Device Type
Trim
Material
VARIES
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810 PTB 32D
Zoro #
G616475480
UPC #
197163197927
Country of Origin
United States

Details

Fire Rated
No
Door Handing
Non-Handed
Exit Device Type
Trim
Material
VARIES
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
No
Item
Exit Device Trim
Type
Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.