Zoro Homepage

Electrified Cylindrical Lock, Fail Secure, 12V, LB Design, RX Switch, Satin Chrome

  • Mfr # RX28-10G71-12V LB 26D

  • Zoro # G109955062


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Depth
4.25 in
Width
7.125 in
Finish
Satin Chrome
Input Voltage
12VDC
For Use With
10G70/71 Series Electrified Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX28-10G71-12V LB 26D
Zoro #
G109955062
UPC #
197163099733
Country of Origin
United States

Dimensions

Depth
4.25 in
Width
7.125 in
Length
8.25 in
Body Size Thickness
1-3/4 in to 2 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
12VDC
For Use With
10G70/71 Series Electrified Lever Locks
Material
Brass or Bronze

Description

Electrified Cylindrical Lock, Fail Secure, 12V, LB Design, RX Switch, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.