Zoro Homepage

Electrified Cylindrical Lock, Fail Secure, 12V, LB Design, SFIC Prep, Less Core, RX Switch, Stn Chrm

  • Mfr # RX2870-10G71-12V LB 26D

  • Zoro # G109955260


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Depth
4.25 in
Width
7.125 in
Finish
Satin Chrome
Input Voltage
12VDC
For Use With
10G70/71 Series Electrified Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX2870-10G71-12V LB 26D
Zoro #
G109955260
UPC #
197163099610
Country of Origin
United States

Dimensions

Depth
4.25 in
Width
7.125 in
Length
8.25 in
Body Size Thickness
1-3/4 in to 2 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
12VDC
For Use With
10G70/71 Series Electrified Lever Locks
Material
Brass or Bronze

Description

Electrified Cylindrical Lock, Fail Secure, 12V, LB Design, SFIC Prep, Less Core, RX Switch, Stn Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.