Shop SARGENT
See all product information
Create Account
Electrified Cylindrical Lock, Fail Secure, 24V, LB Design, SFIC Prep, Less Core, RX Switch, Bronze
- Mfr # RX2870-10G71-24V LB 10B
- Zoro # G409955267
product price:Â
$
1,091.99
/ea
Free Shipping & Returns
Key Features
Depth
4.25 in
Width
7.125 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Input Voltage
24V DC
For Use With
10G70/71 Series Electrified Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX2870-10G71-24V LB 10B
- Zoro #
- G409955267
- UPC #
- 197163099603
- Country of Origin
- United States
- Item
- Electric Cylindrical Lock
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Input Voltage
- 24V DC
- For Use With
- 10G70/71 Series Electrified Lever Locks
- Material
- Bronze
Dimensions
- Depth
- 4.25 in
- Width
- 7.125 in
- Length
- 8.25 in
- Body Size Thickness
- 1-3/4 in to 2 in
Description
Electrified Cylindrical Lock, Fail Secure, 24V, LB Design, SFIC Prep, Less Core, RX Switch, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.