Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrified Lockset, Fails Secure, Grade 1

  • Mfr # 28 70 RX 10XG71 LL 26D

  • Zoro # G0867318


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Steel Doors, Wood Doors
Includes
Disposable Plastic Construction Core
Features
2 Rose Designs offered, 6 Lever Designs, offered 14 Architectural Grade Finishes to Match any Décor
Strike Plate Length (In.)
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28 70 RX 10XG71 LL 26D
Zoro #
G0867318
UPC #
-
Country of Origin
China

Dimensions

Strike Plate Length (In.)
4 7/8 in
Strike Plate Width (In.)
1 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Chrome
For Use With
Steel Doors, Wood Doors
Includes
Disposable Plastic Construction Core
Features
2 Rose Designs offered, 6 Lever Designs, offered 14 Architectural Grade Finishes to Match any Décor
Standards
ADA Compliant, ANSI/BHMA A156.2, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, cUL Listed, Environmental Product Declaration (EPD), Florida Building Code Approved FL# 2998, Health Product Declaration (HPD), ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL Listed
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Electrified Lockset,Fails Secure,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.