Zoro Homepage

Electrified Rim, Fail Secure, Fire Rated

  • Mfr # 12 55 70 8876 G ETL 32D

  • Zoro # G0867047


product price: $2,874.99
/ea
Free Shipping & Returns

Key Features

Series
88
Finish
Satin Stainless Steel
Fire Rated
Yes
Exit Device Type
Exit Device
Standards
ANSI A156.3, UL Listed for Fire and As Panic Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 55 70 8876 G ETL 32D
Zoro #
G0867047
UPC #
-
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in
Door Width
48 in to 43 in

Details

Item
Electrified Rim
Series
88
Finish
Satin Stainless Steel
Fire Rated
Yes
Exit Device Type
Exit Device
Standards
ANSI A156.3, UL Listed for Fire and As Panic Hardware
ADA Compliant
ADA Compliant
Lockdown Type
Fail Secure
Grade
1
Performance
Heavy-Duty
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Electrified Rim, Exit Device, Fail Secure, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in to 43 in, Series 88, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI A156.3, UL Listed for Fire and As Panic Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.