Zoro Homepage

Electronic Keyless Lock, Non-Handed

  • Mfr # KP10XG77 LL 26D

  • Zoro # G714479618


product price: $1,516.99
/ea
Free Shipping & Returns

Key Features

Access Method
Key or Lever, Keypad
Product Type
Electronic Keyless Lock
Includes
Keypad Trim
ADA Compliant
No
Standards
ANSI A156.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP10XG77 LL 26D
Zoro #
G714479618
UPC #
00197163318155
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Height
12 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Access Method
Key or Lever, Keypad
Product Type
Electronic Keyless Lock
Includes
Keypad Trim
ADA Compliant
No
Standards
ANSI A156.2
Backset
2 3/4 in
Key Override Options
6 Pin Cylinder
Location Type
Commercial
Features
Uses AA Batteries
Fire Rating
1 hr
Voltage
12 to 24V DC
Color
Silver
Power Source
Battery
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Interchangeable Core Cylinder
User Codes - Maximum
100
Operation Type
Hand Pull, Push Button
Includes Core
Core Included
Lockset Material
Metal
Lockset Type
Electrical
Lever Style
Clutch
ANSI Grade
1
Lockset Function
Privacy
Hand Orientation
Non-Handed
Temperature - Maximum
140 Degrees F
Temperature - Minimum
4 Degrees F
Lockset Handle Type
Lever
Strike Type
ASA
Failure Mode
Fail Safe or Fail Secure

Description

Electronic Keyless Lock, Access Method Key or Lever, Keypad, Key Override Options 6 Pin Cylinder, Power Source Battery, Fire Rating 1 hr, ADA Compliant No, Standards ANSI A156.2, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.