Shop SARGENT
See all product information
Create Account
Entrance or Office F82A Cylindrical Lever Lock Grade 1 with P Lever and L Rose with LA
- Mfr # 10XG24LP26D
- Zoro # G315501862
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Series
10X Line Series
Width
7.5 in
Length
9.5 in
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10XG24LP26D
- Zoro #
- G315501862
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Series
- 10X Line Series
- Color
- Satin Chrome
- Material
- Zinc
Dimensions
- Width
- 7.5 in
- Length
- 9.5 in
- Height
- 5 in
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. Entrance or Office F82A Cylindrical Lever Lock Grade 1 with P Lever and L Rose with LA Keyway KD and ASA Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.