Zoro Homepage

Entry/Office, Grade 1, Cylindrical Knob Lock, LB Design,

  • Mfr # 28-8XG05 LB 32D

  • Zoro # G116469545


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Lockset Finish
Satin Stainless Steel
Grade
Grade 1
Required Door Thickness
1-3/8 to 1-3/4
Length (In.)
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-8XG05 LB 32D
Zoro #
G116469545
UPC #
197163165995
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Length (In.)
8-1/4 in
Height
4-1/4 in
Width (In.)
7.13 in

Details

Backset
2-3/4 in
Lockset Finish
Satin Stainless Steel
Grade
Grade 1
Keyway Type
LA
Material
VARIES
Item
Cylindrical Lock
Series
10 Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.