Zoro Homepage

ET Lever Control Trim

  • Mfr # 60-704 ETP RHRB 3

  • Zoro # G210071286


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
For Use With
ET Lever Control Trim
Color
Bright Brass
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-704 ETP RHRB 3
Zoro #
G210071286
UPC #
197163305797
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.
Width
4.25"
Length
12.5"

Details

Includes
Exit Device Trim
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
For Use With
ET Lever Control Trim
Color
Bright Brass
Finish
Bright Brass
Fire Rated
No
Material
Brass
Door Handing
Right Hand Reverse
Cylinder type
Sargent LFIC Less Core

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.