ET Lever Control Trim
Mfr # 60-713-8 ETA LHRB 26D
Zoro # G410071383
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Door Thickness
1-3/4 In.
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-713-8 ETA LHRB 26D
Zoro #
G410071383
UPC #
197163306039
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Length
12.5"
Width
4.25"
Details
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Includes
Exit Device Trim
For Use With
ET Lever Control Trim
Fire Rated
No
Color
Satin Chrome
Application
For Rim (8800) and NB8700 Series Devices
Cylinder type
Sargent LFIC Less Core
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.