Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET Lever Control Trim

  • Mfr # 60-746-8 ETB RHRB 26D

  • Zoro # G810071402


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
For Door Thickness
1-3/4 In.
Includes
Exit Device Trim
Length
12.5"
Application
For Rim (8800) and NB8700 Series Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-746-8 ETB RHRB 26D
Zoro #
G810071402
UPC #
197163305391
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.
Length
12.5"
Width
4.25"

Details

Color
Satin Chrome
Includes
Exit Device Trim
Application
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Fire Rated
No
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Cylinder type
Sargent LFIC Less Core

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.