Zoro Homepage

ET Lever Control Trim

  • Mfr # 70-704 ETA RHRB 3

  • Zoro # G410071031


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Bright Brass
Length
12.5"
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-704 ETA RHRB 3
Zoro #
G410071031
UPC #
197163305827
Country of Origin
United States

Dimensions

Length
12.5"
Width
4.25"
For Door Thickness
1-3/4 In.

Details

Material
Brass
Finish
Bright Brass
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Color
Bright Brass
Includes
Exit Device Trim
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Fire Rated
No
Cylinder type
SFIC Prep Less Core

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.