ET Lever Control Trim
Mfr # 704 ETL RHRB 3
Zoro # G810071471
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Door Handing
Right Hand Reverse
Length
12.5"
For Use With
ET Lever Control Trim
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704 ETL RHRB 3
Zoro #
G810071471
UPC #
197163305810
Country of Origin
United States
Dimensions
Length
12.5"
Width
4.25"
For Door Thickness
1-3/4"
Details
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Color
Bright Brass
Fire Rated
No
Includes
Exit Device Trim
Material
Brass
Finish
Bright Brass
Cylinder type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.