ET Lever Control Trim
Mfr # 706-8 ETP LHRB 4
Zoro # G410071499
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Includes
Exit Device Trim
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-8 ETP LHRB 4
Zoro #
G410071499
UPC #
197163305407
Country of Origin
United States
Dimensions
Length
12.5"
Width
4.25"
For Door Thickness
1-3/4 In.
Details
Color
Satin Brass
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Includes
Exit Device Trim
Finish
Satin Brass
Fire Rated
No
Material
Brass
Application
For Rim (8800) and NB8700 Series Devices
Cylinder type
Rim Cylinder
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.