Zoro Homepage

ET Lever Control Trim

  • Mfr # 706 ETL RHRB 3

  • Zoro # G110071478


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Door Handing
Right Hand Reverse
Color
Bright Brass
For Use With
ET Lever Control Trim
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706 ETL RHRB 3
Zoro #
G110071478
UPC #
197163305544
Country of Origin
United States

Dimensions

Width
4.25"
For Door Thickness
1-3/4 In.
Length
12.5"

Details

Material
Brass
Door Handing
Right Hand Reverse
Color
Bright Brass
For Use With
ET Lever Control Trim
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Fire Rated
No
Includes
Exit Device Trim
Finish
Bright Brass
Cylinder type
Rim Cylinder

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.