Zoro Homepage

ET Lever Control Trim

  • Mfr # 710 ETA LHRB 26D

  • Zoro # G410071529


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Width
4.25"
Door Handing
Left Hand Reverse
Length
12.5"
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710 ETA LHRB 26D
Zoro #
G410071529
UPC #
197163306213
Country of Origin
United States

Dimensions

Width
4.25"
Length
12.5"
For Door Thickness
1-3/4 In.

Details

Color
Satin Chrome
Door Handing
Left Hand Reverse
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Fire Rated
No
Finish
Satin Chrome
Includes
Exit Device Trim

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.