Zoro Homepage

ET Lever Control Trim

  • Mfr # 713-8 ETA LHRB 26D

  • Zoro # G810071587


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Application
For Rim (8800) and NB8700 Series Devices
Fire Rated
No
Width
4.25"
Finish
Satin Chrome
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-8 ETA LHRB 26D
Zoro #
G810071587
UPC #
197163306220
Country of Origin
United States

Dimensions

Width
4.25"
Length
12.5"
For Door Thickness
1-3/4 In.

Details

Application
For Rim (8800) and NB8700 Series Devices
Fire Rated
No
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Color
Satin Chrome
Includes
Exit Device Trim
For Use With
ET Lever Control Trim
Cylinder type
Mortise Cylinder

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.