Zoro Homepage

ET Lever Control Trim

  • Mfr # 715-8 ETA LHRB 26D

  • Zoro # G310071520


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Application
For Rim (8800) and NB8700 Series Devices
Color
Satin Chrome
Finish
Satin Chrome
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-8 ETA LHRB 26D
Zoro #
G310071520
UPC #
197163306244
Country of Origin
United States

Dimensions

Width
4.25"
Length
12.5"
For Door Thickness
1-3/4 In.

Details

Fire Rated
No
Application
For Rim (8800) and NB8700 Series Devices
Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Includes
Exit Device Trim
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.