Zoro Homepage

ET Lever Control Trim

  • Mfr # 715 ETA LHRB 26D

  • Zoro # G610071626


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass or Bronze
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Length
12.5"
For Use With
ET Lever Control Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715 ETA LHRB 26D
Zoro #
G610071626
UPC #
197163306237
Country of Origin
United States

Dimensions

Length
12.5"
Width
4.25"
For Door Thickness
1-3/4 In.

Details

Finish
Satin Chrome
Material
Brass or Bronze
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Color
Satin Chrome
Includes
Exit Device Trim
Fire Rated
No
Door Handing
Left Hand Reverse

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.