Zoro Homepage

ET Lever Control Trim

  • Mfr # 746-8 ETJ RHRB 26D

  • Zoro # G310071599


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Includes
Exit Device Trim
Application
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Length
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-8 ETJ RHRB 26D
Zoro #
G310071599
UPC #
197163305414
Country of Origin
United States

Dimensions

Length
12.5"
Width
4.25"
For Door Thickness
1-3/4 In.

Details

Color
Satin Chrome
Includes
Exit Device Trim
Application
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Fire Rated
No
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Cylinder type
1-1/8 In. Mortise

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.