Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET Lever Control Trim

  • Mfr # 746-8 ETL RHRB 26D

  • Zoro # G110071577


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Width
4.25"
Color
Satin Chrome
Includes
Exit Device Trim
For Door Thickness
1-3/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746-8 ETL RHRB 26D
Zoro #
G110071577
UPC #
197163305421
Country of Origin
United States

Dimensions

Width
4.25"
For Door Thickness
1-3/4 In.
Length
12.5"

Details

Door Handing
Right Hand Reverse
Color
Satin Chrome
Includes
Exit Device Trim
Application
For Rim (8800) and NB8700 Series Devices
Fire Rated
No
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Cylinder type
1-1/8 In. Mortise

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.