ET Lever Control Trim
Mfr # 773-4 ETA 24V LHRB 26D
Zoro # G610071244
product price: $992.99
/ea
Free Shipping & Returns
Key Features
For Use With
ET Lever Control Trim
Length
12.5"
Material
Brass or Bronze
Application
For Concealed Vertical Rod (8400, 8600 Series) Devices
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773-4 ETA 24V LHRB 26D
Zoro #
G610071244
UPC #
197163306251
Country of Origin
United States
Dimensions
Length
12.5"
Width
4.25"
Details
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Application
For Concealed Vertical Rod (8400, 8600 Series) Devices
Includes
Exit Device Trim
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Color
Satin Chrome
Fire Rated
No
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.