ET Lever Control Trim
Mfr # 774 ETA 24V LHRB 26D
Zoro # G110071300
product price: $1,020.99
/ea
Free Shipping & Returns
Key Features
Width
4.25"
For Use With
ET Lever Control Trim
Fire Rated
No
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774 ETA 24V LHRB 26D
Zoro #
G110071300
UPC #
197163306268
Country of Origin
United States
Dimensions
Width
4.25"
Length
12.5"
Details
For Use With
ET Lever Control Trim
Fire Rated
No
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Color
Satin Chrome
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Includes
Exit Device Trim
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.