ET Lever Control Trim
Mfr # 774 ETB 24V RHRB 26D
Zoro # G210071248
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Fire Rated
No
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774 ETB 24V RHRB 26D
Zoro #
G210071248
UPC #
197163030088
Country of Origin
United States
Dimensions
Length
12.5"
Width
4.25"
Details
Door Handing
Right Hand Reverse
Fire Rated
No
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Color
Satin Chrome
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Includes
Exit Device Trim
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.