ET Lever Control Trim
Mfr # 774 ETL 24V RHRB 10B
Zoro # G710071267
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Width
4.25"
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774 ETL 24V RHRB 10B
Zoro #
G710071267
UPC #
197163305858
Country of Origin
United States
Dimensions
Width
4.25"
Length
12.5"
Details
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.