ET Lever Control Trim
Mfr # 775-8 ETA 12V LHRB 26D
Zoro # G010071431
product price: $1,315.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Color
Satin Chrome
Width
4.25"
Application
For Rim (8800) and NB8700 Series Devices
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775-8 ETA 12V LHRB 26D
Zoro #
G010071431
UPC #
197163306282
Country of Origin
United States
Dimensions
Width
4.25"
Length
12.5"
Details
Includes
Exit Device Trim
Color
Satin Chrome
Application
For Rim (8800) and NB8700 Series Devices
Fire Rated
No
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Cylinder type
Rim Cylinder
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.