Zoro Homepage

ET Lever Control Trim

  • Mfr # 775-8 ETL 24V RHRB 26

  • Zoro # G710071328


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Chrome
Door Handing
Right Hand Reverse
Finish
Bright Chrome
Fire Rated
No
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-8 ETL 24V RHRB 26
Zoro #
G710071328
UPC #
197163305445
Country of Origin
United States

Dimensions

Width
4.25"
Length
12.5"

Details

Color
Bright Chrome
Door Handing
Right Hand Reverse
Finish
Bright Chrome
Fire Rated
No
Includes
Exit Device Trim
Application
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Cylinder type
Rim Cylinder

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.